GORE®

GORE® DF Joint Sealant 10m 17x6

  • ERIKS:10001447
Image 1
For industrial use only.
Not for use in food, drug, cosmetic, or medical device manufacturing, processing, or packaging operations.
Save to list

€962.00/ rollexcl. VAT

€1,164.02incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GORE®
Series
GORE
Type
DF
Self-adhesive
Yes
Width
17 mm
Thickness
6 mm
Roller length
10 m
Material structure
Monodirectional expanded PTFE
Shape
Flat
Maximum temperature
270 °C
Minimum temperature
-240 °C
Max. pressure
10 bar