
€42.24/ pieceexcl. VAT
€51.11incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | GMV-F-AC-OML01 |
Norm | ISO8434 / DIN2353-L |
Material | Steel |
Welding end OD | 28 mm |
Welding end thickness | 2 mm |
Connection type | Threaded coupling |
Hose fitting type | Female swivel thread |
Connection termination | Metric 24° cone with o-ring |
Connection termination size | 28L - M36x2.0 |
Temperature range | from -20 to 200 °C |
Maximum operating pressure | 160 bar |