Products
Brands
About Eriks
Customer service
BE - English
Home
Swivel female nut metric threa...
Swivel female nut metric thread 24° cone sealing
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
Steel
1
Welding end OD [mm]
28
1
Welding end thickness [mm]
2
1
Connection type
Hose fitting type
Connection termination
Connection termination size
Log in to see your specific pricing.
Log in
1
of
Swivel female nut metric thread 24° cone sealing
Product
Norm
Material
Welding type
Available
Price
excl. VAT
Product
Norm
Material
Welding type
Available
Price
excl. VAT
Swivel female steel nut metric thread 24° cone + OR sealing 28L - M36x2
ISO8434 / DIN2353-L
Steel
Single pass weld
€42.24
/
piece
Log in