GOODALL

GOODALL Rubber hose Vintage SD Lite, coil=40m, I.D. 38x8.0

  • ERIKS:14030672
Image 1
Save to list

€49.66/ meterexcl. VAT

€60.09incl. VAT

86 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Vintage SD Lite
Internal diameter
38 mm
Wall thickness
8 mm
Outer Diameter
54 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
180 mm
Roll length
40 m
Weight
1.32 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No
Spare parts & accessories
Product Image

LMC Ferrule SS316 HRRK038090

  • Eriks:11200200
  • Manufacturer:HRRK038090

€41.93/ pieceexcl. VAT

€50.74incl. VAT

107 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Protection ring NBR 115x56 F 38x9

  • Eriks:11542900
  • Manufacturer:PRSF038090ER

€12.18/ pieceexcl. VAT

€14.74incl. VAT

52 In stock - Estimated delivery date 10/11/2026

€76.65/ pieceexcl. VAT

€92.75incl. VAT

13 In stock - Estimated delivery date 10/11/2026

€47.11/ pieceexcl. VAT

€57.00incl. VAT

45 In stock - Estimated delivery date 10/11/2026