Dairy coupling with hose shank 38 AISI 316 with male thread DIN 11851 - DN40

  • ERIKS:13704447
Image 1
Save to list

€76.65/ pieceexcl. VAT

€92.75incl. VAT

13 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GDF-DIN11851
Material
AISI 316
Connection type
Threaded coupling
Hose fitting type
Food Male Thread
Connection termination
DIN 11851
Connection termination size
DN40
Elbow angle
0 °
Hose tail execution
Serrated, with safety collar
Hose ID (DN)
DN38
Maximum operating pressure
40 bar
Maximum operating pressure
580 psi