

€110.36/ pieceexcl. VAT
€133.54incl. VAT
86 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €110.36 | - |
10+ | €101.46 | 8.06% |
25+ | €92.56 | 16.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | C/RK |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler Boost |
Connection termination size | 3" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN75 |
Maximum operating pressure | 14 bar |
Maximum operating pressure | 203 psi |