
€21.54/ pieceexcl. VAT
€26.06incl. VAT
91 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GSG |
Type | GSG/RK |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Guillemin |
Connection termination size | DN40 |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN40 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |