GOODALL

GOODALL Rubber hose Tanker SD Flexoline 10bar, roll=61m, I.D. 102x7

  • ERIKS:10015177
Image 1
Save to list

€63.12/ meterexcl. VAT

€76.38incl. VAT

Sold per: 61Min. order: 61

Estimated delivery date - 10/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD Flexoline
Internal diameter
102 mm
Wall thickness
7 mm
Outer Diameter
116 mm
Maximum operating pressure
10 bar
Minimum burst pressure
40 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
408 mm
Roll length
61 m
Weight
3.49 kg/m
Material of inner wall
NBR
Temperature range
from -40 to 82 °C
Temperature range °F
from -40 to 180 °F
Static wire
No
Alternatives

€72.48/ meterexcl. VAT

€87.70incl. VAT

Sold per: 61Min. order: 61

26.32 In stock - Estimated delivery date 24/02/2027
Spare parts & accessories

€166.68/ pieceexcl. VAT

€201.68incl. VAT

219 In stock - Estimated delivery date 10/11/2026

€64.13/ pieceexcl. VAT

€77.60incl. VAT

123 In stock - Estimated delivery date 10/11/2026

€127.80/ pieceexcl. VAT

€154.64incl. VAT

59 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Coupling SHLF 100 casted steel ASA 150 LBS 4"

  • Eriks:12493628
  • Manufacturer:FLPA1100

€240.12/ pieceexcl. VAT

€290.55incl. VAT

Estimated delivery date - 30/11/2026