GOODALL

GOODALL Rubber hose Tanker SD 16bar, roll=61m, I.D. 102x8

  • ERIKS:10015851
Image 1
Save to list

€72.48/ meterexcl. VAT

€87.70incl. VAT

Sold per: 61Min. order: 61

26.32 In stock - Estimated delivery date 24/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD
Internal diameter
102 mm
Wall thickness
8 mm
Outer Diameter
118 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
450 mm
Roll length
61 m
Weight
3.83 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
Yes
Spare parts & accessories

€168.63/ pieceexcl. VAT

€204.04incl. VAT

107 In stock - Estimated delivery date 10/11/2026

€55.67/ pieceexcl. VAT

€67.36incl. VAT

1543 In stock - Estimated delivery date 10/11/2026

€28.20/ pieceexcl. VAT

€34.12incl. VAT

70 In stock - Estimated delivery date 10/11/2026

€213.12/ pieceexcl. VAT

€257.88incl. VAT

Estimated delivery date - 26/11/2026