GOODALL

GOODALL Rubber hose Tanker SD 16bar, roll=61m, I.D. 76x8

  • ERIKS:10015850
Image 1
Save to list

€50.51/ meterexcl. VAT

€61.12incl. VAT

111.35 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD
Internal diameter
76 mm
Wall thickness
8 mm
Outer Diameter
92 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
450 mm
Roll length
61 m
Weight
2.83 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
Yes
Spare parts & accessories
Product Image

LMC Coupling SHLF 75 casted steel ASA 150 LBS 3"

  • Eriks:11118157
  • Manufacturer:FLPA1075

€128.16/ pieceexcl. VAT

€155.07incl. VAT

Estimated delivery date - 26/11/2026

€24.32/ pieceexcl. VAT

€29.43incl. VAT

1144 In stock - Estimated delivery date 10/11/2026

€89.70/ pieceexcl. VAT

€108.54incl. VAT

444 In stock - Estimated delivery date 10/11/2026

€117.72/ pieceexcl. VAT

€142.44incl. VAT

Estimated delivery date - 13/11/2026