
€24.32/ pieceexcl. VAT
€29.43incl. VAT
1147 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GRK |
Type | Safety clamp |
Material | Aluminium |
Norm | EN 14420-3 |
Clamping range | from 89 to 93 mm |
Hose ID x Wall Thickness | 75x8 |