GOODALL

GOODALL Rubber hose Tanker SD 16bar, roll=61m, I.D. 38x6,5

  • ERIKS:10015847
Image 1
Save to list

€43.49/ meterexcl. VAT

€52.62incl. VAT

Sold per: 61Min. order: 61

125.25 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD
Internal diameter
38 mm
Wall thickness
6.5 mm
Outer Diameter
51 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
225 mm
Roll length
61 m
Weight
1.18 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
Yes
Spare parts & accessories

€19.08/ pieceexcl. VAT

€23.09incl. VAT

245 In stock - Estimated delivery date 10/11/2026

€85.25/ pieceexcl. VAT

€103.15incl. VAT

109 In stock - Estimated delivery date 10/11/2026

€21.54/ pieceexcl. VAT

€26.06incl. VAT

91 In stock - Estimated delivery date 10/11/2026

€24.51/ pieceexcl. VAT

€29.66incl. VAT

1402 In stock - Estimated delivery date 10/11/2026