GOODALL

GOODALL Rubber hose Tanker SD 16bar, roll=61m, I.D. 63x8

  • ERIKS:10015849
Image 1
Save to list

€60.58/ meterexcl. VAT

€73.30incl. VAT

Sold per: 61Min. order: 61

15.013 In stock - Estimated delivery date 24/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD
Internal diameter
63 mm
Wall thickness
8 mm
Outer Diameter
79 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
300 mm
Roll length
61 m
Weight
2.34 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
Yes