GOODALL

GOODALL Rubber hose Petralflo D, roll=40m, I.D. 32x6.0

  • ERIKS:12761655
Image 1
Save to list
Not available in webshop

Sold per: 40Min. order: 40

Estimated delivery date - 24/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Petralflo D
Internal diameter
32 mm
Wall thickness
6 mm
Outer Diameter
44 mm
Maximum operating pressure
20 bar
Minimum burst pressure
80 bar
Minimum bending radius
175 mm
Roll length
40 m
Weight
1.05 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 90 °C
Temperature range °F
from -22 to 194 °F
Static wire
Yes
Alternatives

€43.68/ meterexcl. VAT

€52.85incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 25/11/2026