GOODALL

GOODALL Rubber hose Nutralon SD Plus, roll=40m, I.D. 38x7.5

  • ERIKS:14029483
Image 1
Save to list

€54.87/ meterexcl. VAT

€66.39incl. VAT

3.9 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Nutralon SD Plus
Internal diameter
38 mm
Wall thickness
7.5 mm
Outer Diameter
53 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
200 mm
Roll length
40 m
Weight
1.23 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -30 to 90 °C
Temperature range °F
from -22 to 194 °F
Static wire
Yes
Spare parts & accessories

€76.65/ pieceexcl. VAT

€92.75incl. VAT

13 In stock - Estimated delivery date 09/11/2026
Product Image

LMC Protection ring NBR 115x56 F 38x9

  • Eriks:11542900
  • Manufacturer:PRSF038090ER

€12.18/ pieceexcl. VAT

€14.74incl. VAT

52 In stock - Estimated delivery date 09/11/2026

€16.84/ pieceexcl. VAT

€20.38incl. VAT

248 In stock - Estimated delivery date 09/11/2026

€47.11/ pieceexcl. VAT

€57.00incl. VAT

45 In stock - Estimated delivery date 09/11/2026