GOODALL

GOODALL Rubber hose Delidrink SD, roll=40m, I.D. 75x8.0

  • ERIKS:13700338
Image 1
Save to list

€73.47/ meterexcl. VAT

€88.90incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Delidrink SD
Internal diameter
75 mm
Wall thickness
8 mm
Outer Diameter
91 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
230 mm
Roll length
40 m
Weight
2.96 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 120 °C
Temperature range °F
from -40 to 212 °F
Static wire
No