Products
Brands
About Eriks
Customer service
BE - English
Home
Rubber hose Delidrink SD, EPDM...
Rubber hose Delidrink SD, EPDM beer/wine suction and discharge hose with steel spiral 10 bar; according to EC1935/2004 and FDA
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
63.5
1
75
1
Maximum operating pressure [bar]
10
2
Minimum burst pressure [bar]
30
2
Vacuum-resistance at 20 °C [%]
Minimum bending radius [mm]
Suitable for
Log in to see your specific pricing.
Log in
2
of
Rubber hose Delidrink SD, EPDM beer/wine suction and discharge hose with steel spiral 10 bar; according to EC1935/2004 and FDA
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Rubber hose Delidrink SD, roll=40m, I.D. 75x8.0
75
8
91
€73.47
/
meter
Rubber hose Delidrink SD, roll=40m, I.D. 63.5x8.0
63.5
8
79.5
€70.37
/
meter
Log in