GOODALL

GOODALL Rubber hose Delidrink SD, roll=40m, I.D. 63.5x8.0

  • ERIKS:13700337
Image 1
Save to list

€70.37/ meterexcl. VAT

€85.15incl. VAT

Sold per: 0.01Min. order: 0.01

79 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Delidrink SD
Internal diameter
63.5 mm
Wall thickness
8 mm
Outer Diameter
79.5 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
195 mm
Roll length
40 m
Weight
2.26 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 120 °C
Temperature range °F
from -40 to 212 °F
Static wire
No
Spare parts & accessories

€96.95/ pieceexcl. VAT

€117.31incl. VAT

9 In stock - Estimated delivery date 10/11/2026

€97.65/ pieceexcl. VAT

€118.16incl. VAT

Estimated delivery date - 26/11/2026
Product Image

LMC Protection ring NBR 145x79 F 65x8

  • Eriks:11542913
  • Manufacturer:PRSF063008ER

€17.78/ pieceexcl. VAT

€21.51incl. VAT

68 In stock - Estimated delivery date 10/11/2026

€39.07/ pieceexcl. VAT

€47.27incl. VAT

178 In stock - Estimated delivery date 10/11/2026