GOODALL

GOODALL Rubber hose Delidrink SD LITE, roll=40m, I.D. 38x8.5

  • ERIKS:13550411
Image 1
Save to list

€54.68/ meterexcl. VAT

€66.16incl. VAT

Sold per: 0.01Min. order: 0.01

75 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Delidrink SD Lite
Internal diameter
38 mm
Wall thickness
8.5 mm
Outer Diameter
55 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
120 mm
Roll length
40 m
Weight
1.33 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No
Spare parts & accessories
Product Image

LMC Protection ring NBR 115x56 F 38x9

  • Eriks:11542900
  • Manufacturer:PRSF038090ER

€12.18/ pieceexcl. VAT

€14.74incl. VAT

52 In stock - Estimated delivery date 10/11/2026

€76.65/ pieceexcl. VAT

€92.75incl. VAT

13 In stock - Estimated delivery date 10/11/2026

€47.11/ pieceexcl. VAT

€57.00incl. VAT

45 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Ferrule SS316 HRRK038090

  • Eriks:11200200
  • Manufacturer:HRRK038090

€41.93/ pieceexcl. VAT

€50.74incl. VAT

107 In stock - Estimated delivery date 10/11/2026