

€98.58/ pieceexcl. VAT
€119.28incl. VAT
22 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €98.58 | - |
10+ | €90.63 | 8.06% |
25+ | €82.68 | 16.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Material | AISI 316 |
Code | D |
Maximum operating pressure | 14 bar |
Hose fitting type | Cam & Groove |
Connection termination | Coupler |
Connection termination size | 3" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler Boost |
Connection termination size 2 | 3" |
Seal material 2 | NBR |
Type of component | Quick Coupling |