

€25.11/ pieceexcl. VAT
€30.38incl. VAT
47 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.11 | - |
10+ | €23.09 | 8.06% |
25+ | €21.06 | 16.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | D |
Material | AISI 316 |
Code | D |
Maximum operating pressure | 25 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler Boost |
Connection termination size 2 | 3/4" |
Seal material 2 | NBR |
Type of component | Quick Coupling |