GOETZE

GOETZE Spring-loaded safety valve Type: 1554 Series: 451tGFO Stainless steel/PTFE Adjustment range: from 0.5 to 25bar External thread 1.1/2" BSPP(G)xInternal thread 1.1/2" BSPP(G)

  • ERIKS:13547222
Image 1
Image 2
Image 1
Image 2
High-luminosity stainless steel protection.
The set pressure can be configured and sealed on-site.
Save to list
Not available in webshop

€1,654.10/ pieceexcl. VAT

€2,001.46incl. VAT

Estimated delivery date - 07/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOETZE
Series
451tGFO
Type
1554
Norm
DIN ISO 228-1
Model
Spring-loaded
Construction type
Right-angled
Housing material inlet side
Stainless steel
Material quality inlet side
1.4404
Housing material outlet side
Stainless steel
Material quality outlet side
1.4408
Nominal inner diameter inlet side
1.1/2" BSPP(G)
Connection inlet side
External thread
Standard connection inlet side
ISO 228-1
Nominal inner diameter outlet side
1.1/2" BSPP(G)
Connection outlet side
Internal thread
Standard connection outlet side
ISO 228-1
Adjustment range
from 0.5 to 25 bar
Blow-off characteristic
High-lifting
Valve bore
30.3 mm
Gastight valve
Yes
Spring cap, closed
Yes
Material spring bonnet
Stainless steel 316 (1.4408)
Material disc
Stainless steel 316L (1.4404)
Seat material
Stainless steel 316L (1.4404)
Sealing
PTFE
Spring material
1.4310
Spindle material
Stainless steel 316L (1.4404)
Medium temperature
from -60 to 225 °C
DN
DN25
G
1.1/2"
G1
1.1/2"
d0
23 mm
L
61 mm
H2
241 mm
h
69 mm
SW
55 mm
Weight
4 kg