| Product | Nominal inner diameter inlet side | Nominal inner diameter outlet side | Adjustment range [bar] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Spring-loaded safety valve Type: 1554 Series: 451tGFO Stainless steel/PTFE Adjustment range: from 0.5 to 25bar External thread 3/4" BSPP(G)xInternal thread 1" BSPP(G) | 3/4" BSPP(G) | 1" BSPP(G) | from 0.5 to 25 | Not available in the webshop | |
| Spring-loaded safety valve Type: 1554 Series: 451tGFO Stainless steel/PTFE Adjustment range: from 0.5 to 25bar External thread 1.1/2" BSPP(G)xInternal thread 1.1/2" BSPP(G) | 1.1/2" BSPP(G) | 1.1/2" BSPP(G) | from 0.5 to 25 | Not available in the webshop | |
| Spring-loaded safety valve Type: 1554 Series: 451tGFO Stainless steel/PTFE Adjustment range: from 0.5 to 25bar External thread 1.1/4" BSPP(G)xInternal thread 1.1/4" BSPP(G) | 1.1/4" BSPP(G) | 1.1/4" BSPP(G) | from 0.5 to 25 | Not available in the webshop | |
| Spring-loaded safety valve Type: 1554 Series: 451tGFO Stainless steel/PTFE Adjustment range: from 0.5 to 25bar External thread 1/2" BSPP(G)xInternal thread 1" BSPP(G) | 1/2" BSPP(G) | 1" BSPP(G) | from 0.5 to 25 | Not available in the webshop | |
| Spring-loaded safety valve Type: 1554 Series: 451tGFO Stainless steel/PTFE Adjustment range: from 0.5 to 25bar External thread 2" BSPP(G)xInternal thread 2" BSPP(G) | 2" BSPP(G) | 2" BSPP(G) | from 0.5 to 25 | Not available in the webshop | |
| Spring-loaded safety valve Type: 1554 Series: 451tGFO Stainless steel/PTFE Adjustment range: from 0.5 to 25bar External thread 1" BSPP(G)xInternal thread 1" BSPP(G) | 1" BSPP(G) | 1" BSPP(G) | from 0.5 to 25 | Not available in the webshop |