GOETZE

GOETZE Spring-loaded safety valve Type 12242 stainless steel/PTFE lever adjustment range 0,2 - 70 barg 1/2" BSPP

  • ERIKS:12987761
Image 1
Image 2
Image 1
Image 2
Features
  • Oil- and grease-free as standard for applications with oxygen.
  • Combination with shuttle valve.

Save to list
Not available in webshop

€788.38/ pieceexcl. VAT

€953.94incl. VAT

Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOETZE
Type
12242
Model
Spring-loaded
Construction type
Right-angled
Housing material inlet side
Stainless steel
Material quality inlet side
1.4408
Housing material outlet side
Stainless steel
Material quality outlet side
1.4408
Nominal inner diameter inlet side
1/2" (15)
Connection inlet side
External thread (BSPP)
Standard connection inlet side
ISO 228-1
Nominal inner diameter outlet side
1/2" (15)
Connection outlet side
Internal thread (BSPP)
Standard connection outlet side
ISO 228-1
Adjustment range
from 0.2 to 70 bar
Blow-off characteristic
High-lifting
Gastight valve
No
Spring cap, closed
Yes
Material spring bonnet
1.4404
Material disc
1.4404
Seat material
1.4404
Sealing
PTFE
Spring material
1.4310
Spindle material
1.4404
Medium temperature
from -200 to 200 °C