| Product | Nominal inner diameter inlet side | Nominal inner diameter outlet side | Adjustment range [bar] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Spring-loaded safety valve Type 12242 stainless steel/PTFE lever adjustment range 0,2 - 70 barg inlet 1/2" BSPP outlet 3/4" BSPP | 1/2" (15) | 3/4" (20) | from 0.2 to 70 | Not available in the webshop | |
| Spring-loaded safety valve Type 12242 stainless steel/PTFE lever adjustment range 0,2 - 70 barg inlet 3/8" BSPP outlet 1/2" BSPP | 3/8" (10) | 1/2" (15) | from 0.2 to 70 | Not available in the webshop | |
| Spring-loaded safety valve Type 12242 stainless steel/PTFE lever adjustment range 0,2 - 70 barg inlet 3/4" BSPP outlet 1" BSPP | 3/4" (20) | 1" (25) | from 0.2 to 70 | Not available in the webshop | |
| Spring-loaded safety valve Type 12242 stainless steel/PTFE lever adjustment range 0,2 - 70 barg 1/2" BSPP | 1/2" (15) | 1/2" (15) | from 0.2 to 70 | Not available in the webshop | |
| Spring-loaded safety valve Type 12242 stainless steel/PTFE lever adjustment range 0,2 - 70 barg 1" BSPP | 1" (25) | 1" (25) | from 0.2 to 70 | Not available in the webshop | |
| Spring-loaded safety valve Type 12242 stainless steel/PTFE lever adjustment range 0,2 - 70 barg inlet 1/4" BSPP outlet 3/8" BSPP | 1/4" (8) | 3/8" (10) | from 0.2 to 70 | Not available in the webshop | |
| Spring-loaded safety valve Type 12242 stainless steel/PTFE lever adjustment range 0,2 - 70 barg 3/4" BSPP | 3/4" (20) | 3/4" (20) | from 0.2 to 70 | Not available in the webshop | |
| Spring-loaded safety valve Type 12242 stainless steel/PTFE lever adjustment range 0,2 - 70 barg 3/8" BSPP | 3/8" (10) | 3/8" (10) | from 0.2 to 70 | Not available in the webshop |