




€490.45/ pieceexcl. VAT
€593.44incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOETZE |
Series | 412sGK |
Model | Spring-loaded |
Construction type | Right-angled |
Nominal inner diameter inlet side | 1" (25) |
Adjustment range | from 0.2 to 45 bar |
Sealing | NBR |