| Spring loaded safety valve series 412sGK stainless steel/NBR atmospheric discharge adjustment range 0,2 - 30,0 barg 1/2" BSPP | 1/2" (15) | from 0.2 to 45 | NBR | | Not available in the webshop |
| Spring loaded safety valve series 412sGK stainless steel/NBR atmospheric discharge adjustment range 0,2 - 30,0 barg 1" BSPP | 1" (25) | from 0.2 to 45 | NBR | | Not available in the webshop |
| Spring loaded safety valve series 412sGK stainless steel/FPM atmospheric discharge adjustment range 0,2 - 30,0 barg 1.1/2" BSPP | | | | | Not available in the webshop |
| Spring loaded safety valve series 412sGK stainless steel/FPM atmospheric discharge adjustment range 0,2 - 30,0 barg 1" BSPP | | | | | Not available in the webshop |
| Spring loaded safety valve series 412sGK stainless steel/FPM atmospheric discharge adjustment range 0,2 - 30,0 barg 3/4" BSPP | | | | | Not available in the webshop |
| Spring loaded safety valve series 412sGK stainless steel/FPM atmospheric discharge adjustment range 0,2 - 30,0 barg 1.1/4" BSPP | | | | | Not available in the webshop |
| Spring loaded safety valve series 412sGK stainless steel/FPM atmospheric discharge adjustment range 0,2 - 30,0 barg 2" BSPP | | | | | Not available in the webshop |
| Spring loaded safety valve series 412sGK stainless steel/FPM atmospheric discharge adjustment range 0,2 - 30,0 barg 1/2" BSPP | | | | | Not available in the webshop |