GOETZE

GOETZE Pressure reducing valve Type: 1004 Séries: 9040 stainless steel/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 40 °C PN16 1/2" BSPT

  • ERIKS:14529723
Image 1
Image 2
Image 1
Image 2
Type 1004 Series 9040 is a stainless steel pressure reducing valve for protection of water supply systems against excess supply pressure and when a constant supply pressure in the system is required.
Save to list

€585.00/ pieceexcl. VAT

€707.85incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOETZE
Series
9040mFO
Type
1004
Model
Direct-acting
Connection
External thread
Connection size
1/2" BSPT(R)
Nominal inner diameter
DN15
Standard connection
DIN EN 10226
Kvs value
3.4 m³/h
Pressure rating
PN16
Reduced pressure range
from 0.5 to 3 bar
Maximum inlet pressure
16 bar
PMO - maximum operating pressure
16 bar
TMO - maximum operating temperature
40 °C
Medium temperature
from 0 to 40 °C
Housing material
Stainless steel
Material quality
1.4408
O-ring material
EPDM
Material spring bonnet
PA, glass-fiber reinforced
Filter element material
POM (Polyoxymethylene)
Mesh width
160 µm
Filter holder
PA (Nylon)
Flow direction
through arrow marking on housing
With couplers
Yes
With pressure gauge
No
Gauge port
1/4" (8) internal thread (BSPP)
DN
DN15
G1
1/2"
G2
3/4"
h
58 mm
H
89 mm
I
80 mm
L
136 mm
SW1
30 mm
SW2
46 mm
SW3
46 mm
T1
37 mm
Weight
0.8 kg