Pressure reducing valve Type: 1004 Séries: 9040 stainless steel/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 40 °C PN16 3/4" BSPT 3/4" BSPT(R) DN20 4.4 €620.50 / piece Pressure reducing valve Type: 1004 Séries: 9040 stainless steel/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 40 °C PN16 1/2" BSPT 1/2" BSPT(R) DN15 3.4 €549.50 / piece Pressure reducing valve Type: 1004 Séries: 9040 stainless steel/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 40 °C PN16 2" BSPT 2" BSPT(R) DN50 20.5 €1,745.00 / piece Pressure reducing valve Type: 1004 Séries: 9040 stainless steel/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 40 °C PN16 1.1/4" BSPT 1.1/4" BSPT(R) DN32 10.5 €1,101.00 / piece Pressure reducing valve Type: 1004 Séries: 9040 stainless steel/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 40 °C PN16 1.1/2" BSPT 1.1/2" BSPT(R) DN40 19.5 €1,598.00 / piece Pressure reducing valve Type: 1004 Séries: 9040 stainless steel/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 40 °C PN16 1/2" BSPT 1/2" BSPT(R) DN15 3.4 €585.00 / piece Pressure reducing valve Type: 1004 Séries: 9040 stainless steel/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 40 °C PN16 2" BSPT 2" BSPT(R) DN50 20.5 €1,945.00 / piece Pressure reducing valve Type: 1004 Séries: 9040 stainless steel/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 40 °C PN16 1.1/4" BSPT 1.1/4" BSPT(R) DN32 10.5 €1,101.00 / piece Pressure reducing valve Type: 1004 Séries: 9040 stainless steel/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 40 °C PN16 1" BSPT 1" BSPT(R) DN25 9.3 €826.00 / piece Pressure reducing valve Type: 1004 Séries: 9040 stainless steel/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 40 °C PN16 1.1/2" BSPT 1.1/2" BSPT(R) DN40 19.5 €1,598.00 / piece Pressure reducing valve Type: 1004 Séries: 9040 stainless steel/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 40 °C PN16 1" BSPT 1" BSPT(R) DN25 9.3 €826.00 / piece Pressure reducing valve Type: 1004 Séries: 9040 stainless steel/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 40 °C PN16 1.1/2" BSPT 1.1/2" BSPT(R) DN40 19.5 €1,342.00 / piece Pressure reducing valve Type: 1004 Séries: 9040 stainless steel/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 40 °C PN16 1" BSPT 1" BSPT(R) DN25 9.3 €761.00 / piece Pressure reducing valve Type: 1004 Séries: 9040 stainless steel/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 40 °C PN16 1.1/4" BSPT 1.1/4" BSPT(R) DN32 10.5 €1,008.00 / piece Pressure reducing valve Type: 1004 Séries: 9040 stainless steel/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 40 °C PN16 2" BSPT 2" BSPT(R) DN50 20.5 €1,945.00 / piece Pressure reducing valve Type: 1004 Séries: 9040 stainless steel/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 40 °C PN16 3/4" BSPT 3/4" BSPT(R) DN20 4.4 €669.50 / piece Pressure reducing valve Type: 1004 Séries: 9040 stainless steel/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 40 °C PN16 3/4" BSPT 3/4" BSPT(R) DN20 4.4 €669.50 / piece Pressure reducing valve Type: 1004 Séries: 9040 stainless steel/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 40 °C PN16 1/2" BSPT 1/2" BSPT(R) DN15 3.4 €585.00 / piece