

€1,551.60/ pieceexcl. VAT
€1,877.44incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 627 |
Housing construction | A (Weir type) |
Housing material | PVDF |
Membrane material | PTFE/EPDM |
Connection | Plastic welded sleeve |
External tube diameter of connection | 50 mm |
Nominal inner diameter | DN40 |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 200 mm |
Material bonnet | PPG |
Actuator material | PP |