Products
Brands
About Eriks
Customer service
BE - English
Home
Diaphragm valve Series: 627 PV...
Diaphragm valve Series: 627 PVDF Plastic welded sleeve PN10
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Membrane material
PTFE/EPDM
1
External tube diameter of connection [mm]
50
1
Nominal inner diameter
DN40
1
Pressure rating
Face to Face length [mm]
Log in to see your specific pricing.
Log in
1
of
Diaphragm valve Series: 627 PVDF Plastic welded sleeve PN10
Product
Membrane material
External tube diameter of connection [mm]
Nominal inner diameter
Available
Price
excl. VAT
Product
Membrane material
External tube diameter of connection [mm]
Nominal inner diameter
Available
Price
excl. VAT
Diaphragm valve Series: 627 PVDF PTFE/EPDM PN10 Plastic welded sleeve 50mm DN40
PTFE/EPDM
50
DN40
€1,551.60
/
piece
Log in