Battery-operated blind rivet gun FireBird # H ®#
Design: Compact, shock-resistant housing. A high reliability is achieved by the electronic controller. Triggering the setting process is separate from the widening drill process. The electronic control monitors the adjusted setting stroke. The threaded mandrels and the stroke settings can be changed quickly and easily without tools. Furthermore, the devices have electronic temperature and overload protection. The hanger is attached to the retractable head. Hand protection, a favourable centre of gravity for fatigue-free operation, removable mandrel collection holder and user-friendly handle.
Application: For blind rivet nuts made of aluminium to M10, made of steel to M8 and stainless steel to M6.
Scope of delivery: Blind rivet nut device FireBird®, 3 threaded mandrels M4; M5; M6, 3 mouthpieces M4; M5; M6, quick-change rechargeable battery 14.4 V/2.0 Ah, rapid charger 14.4 V, 1 plastic case.