GESIPA

Battery riveter FireBird type 9340

Design:Compact, shock-resistant housing. High reliability is achieved by the electronic controller. The triggering of the setting process is functionally separated from the untwisting process. The electronic control monitors the setting stroke. The mandrels and stroke settings can be changed quickly and easily without tools. Furthermore, the device has electronic temperature and overload protection. The hanger is attached to the retractable head. Hand protection, a favourable centre of gravity for fatigue-free operation, removable mandrel collection holder and user-friendly handle.

Application:For steel to M8, for aluminium to M10 and M6 for stainless steel.

Scope of delivery:
1 blind rivet nut device FireBird®
1 each mandrel M4; M5; M6
1 each nosepiece M4; M5; M6
1 fast charge battery 14.4 V/1.3 Ah
1 fast charger
Allen wrench
double open-ended spanner SW 24/27
1 steel case
Image 1
  • 1
18 of Battery riveter FireBird type 9340
ProductOperationAvailablePriceexcl. VAT