GESIPA

GESIPA Hand riveting tong NTX NTX

  • ERIKS:23429526
  • Manufacturer:4007081050012
Image 1
Image 1
Video 2
Hand riveting tong NTX

Design: Made of high-quality die-cast aluminium with forceps jaws made ​​of forged chrome vanadium steel. The slim pliers head also enables work in hard to reach places. The intermediary lever system reduces effort and causes demolition damping. The jaws are quick and easy to change. In addition, the hand rivet tool has a handy cuff handle and a retaining chain.

Application: For blind rivets up to Ø 5 mm in aluminium and up to Ø 4 mm in steel and stainless steel.

Scope of delivery: Hand rivet tool NTS, 3 nosepieces 10/18, 10/24, 10/32, installation wrench.

Mouthpiece attachment:
Rivet Ø; rivet material; mouthpieces
2.4; Alu; 10/18
3.2; CAP-Alu, CAP-Cu; 10/18
3 and 3.2; Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG-steel; 10/24
4; Alu, Cu; 10/24
4; steel, CAP-Alu, CAP-Cu, Alu/Alu, PG-Alu; 10/27
4; stainless steel, Stinox, PG-steel; 10/29
4.8; CAP-Alu, CAP-Cu; 10/29
4.8 and 5; Alu, PG-Alu; 10/32
Save to list

€78.50/ pieceexcl. VAT

€94.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Suitable for
Nails
Operation
Hand
Length
260 mm