GESIPA

Rivet pliers NTX/NTX-F type 9300

Design:Made of high quality die-cast aluminium with forceps jaws made ??of forged chrome vanadium steel. The slim pliers head also enables work in hard to reach places. The intermediary lever system reduces effort and causes demolition damping. The jaws are quick and easy to change. In addition, the hand riveter has a handy cuff handle and a retaining chain.

Application:For aluminium up to Ø 5 mm as well as steel and stainless steel up to Ø 4 mm.

Scope of delivery:Hand riveter NTS, 3 nosepiece10/18, 10/24 and 10/32.

Mouthpiece attachment:
rivet-Ø; rivet material; nosepiece
2.4; Alu; 10/18
3.2; CAP-Alu, CAP-Cu; 10/18
3 and 3.2; Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG-steel; 10/24
4; Alu, Cu; 10/24
4; steel, CAP-Alu, CAP-Cu, Alu/Alu, PG-Alu; 10/27
4; stainless steel, Stinox, PG-steel; 10/29
4.8; CAP-Alu, CAP-Cu; 10/29
4.8 and 5; Alu, PG-Alu; 10/32
Image 1
Image 1
Video 2
  • 2
2 of Rivet pliers NTX/NTX-F type 9300
ProductOperationAvailablePriceexcl. VAT