GESIPA

GESIPA Hand rivet tool NTX F w. Spring

  • ERIKS:12129414
  • Manufacturer:4007081050050
Image 1
Image 1
Video 2
Hand riveting tong NTX-F

Design: Made of high-quality die-cast aluminium with forceps jaws made ​​of forged chrome vanadium steel. The slim pliers head also enables work in hard to reach places. With opening spring for automatic mandrel ejection. The intermediary lever system reduces effort and causes demolition damping. The jaws are quick and easy to change. In addition, the hand rivet tool has a handy cuff handle and a retaining chain.

Application: For blind rivets up to Ø 5 mm in aluminium and up to Ø 4 mm in steel and stainless steel.

Scope of delivery: Hand rivet tool NTX-F, 3 mouthpieces 10/24, 10/27, 10/32, installation wrench.

Mouthpiece attachment:
Rivet Ø; rivet material; mouthpieces
2.4; Alu; 10/18
3.2; CAP-Alu, CAP-Cu; 10/18
3 and 3.2; Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG-steel; 10/24
4; Alu, Cu; 10/24
4; steel, CAP-Alu, CAP-Cu, Alu/Alu, PG-Alu; 10/27
4; stainless steel, Stinox, PG-steel; 10/29
4.8; CAP-Alu, CAP-Cu; 10/29
4.8 and 5; Alu, PG-Alu; 10/32
Save to list

€78.50/ pieceexcl. VAT

€94.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Suitable for
Nails
Operation
Hand
Length
260 mm