Hand rivet tool Flipper®
Design: Made of die-cast aluminium with forged pliers jaws made of high-quality steel. The required hand strength is reduced by 40% after repeated actuation. The hinge pin is mounted to prevent turning. With spring return for automatic mandrel ejection, collection container and opening spring.
Application: For blind rivets up to Ø 5 mm in aluminium and up to Ø 4 mm in steel and stainless steel.
Scope of delivery: Hand rivet tool Flipper®, 3 mouthpieces 10/18, 10/24, 10/29, installation wrench.
Mouthpiece attachment:
Rivet Ø; rivet material; mouthpieces
2.4; Alu; 10/18
3.2; CAP-Alu, CAP-Cu; 10/18
3 and 3.2; Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG-steel; 10/24
4; Alu, Cu; 10/24
4; steel, CAP-Alu, CAP-Cu, Alu/Alu, PG-Alu; 10/27
4; stainless steel, Stinox, PG-steel; 10/29
4.8; CAP-Alu, CAP-Cu; 10/29
4.8 and 5; Alu, PG-Alu; 10/32