GESIPA

Rivet pliers Flipper type 9306

Design:Made of die-cast aluminium with forged pliers jaws made of high-quality steel. The required hand strengthis reduced by 40% after repeated actuation.The hinge pin is mounted to prevent turning. With plug-on mandrel-collecting vessel, a spring reset for automatic mandrel ejection and an opening spring.

Application:For aluminium up to Ø 5 mm, steel and stainless steel up to Ø 4 mm.

Mouthpiece attachment:
Rivet Ø; rivet materials; nosepiece
2.4; Alu; 10/18
3.2; CAP-Alu, CAP-Cu; 10/18
3 and 3.2; Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG-steel; 10/24
4; Alu, Cu; 10/24
4; steel, CAP-Alu, CAP-Cu, Alu/Alu, PG-Alu; 10/27
4; stainless steel, Stinox, PG-steel; 10/29
4.8; CAP-Alu, CAP-Cu; 10/29
4.8 and 5; Alu, PG-Alu; 10/32

Scope of delivery:Hand riveter Flipper®, 1 assembly key and 3 nosepieces10/18, 10/24, 10/29.
Image 1
  • 1
1 of Rivet pliers Flipper type 9306
ProductOperationAvailablePriceexcl. VAT