Blind rivet nuts pistol FireFox® 2, pneumatic-hydraulic
Compact, shock-resistant shell. The control protects the thread of the blind rivet nut and ensures a secure anchoring in the workpiece. Controlled either via lift or force setting. This ensures protection of the joining material and thread as well as a secure anchoring of the blind rivet nut. For blind rivet nuts from M3 to M10 in all materials, as well as M12 in aluminium and steel.
Scope of delivery: Blind rivet nuts gun, 4 threaded mandrels M4; M5; M6; M8, 4 mouthpieces M4; M5; M6; M8, 2 double open-end spanner SW 24/27, Allen key SW 4, 1 bottle hydraulic oil 100 ml, 1 oil refill container.