GESIPA

Blind rivet nail nut gun FireFox pneumatic-hydraulic type 9341

Design: Compact, shock-resistant housing. The control protects the thread of the blind rivet nut and ensures a secure anchoring in the workpiece.

Scope of delivery: 1 blind rivet nut pistol, 2 double open-ended spanners 24; 27 mm, 1 Allen screwdriver 4 mm, 1 refill bottle with hydraulic oil 100 ml, 1 oil refill container.

For all materials from M3 to M10 as well as for aluminium and steel to M12. Controlled either via lift or force setting. This ensures protection of the joining material and thread as well as a secure anchoring of the blind rivet nut.

Scope of delivery:
1 blind rivet nut pistol
2 double open-ended spanners 24; 27 mm
1 Allen screwdriver 4 mm
1 refill bottle with hydraulic oil, 100 ml
1 oil refill container
1 mandrel/nosepiece M6.
Image 1
1 of Blind rivet nail nut gun FireFox pneumatic-hydraulic type 9341
ProductAvailablePriceexcl. VAT