Rechargeable blind rivet nut setting tool FireBird® Pro Gold Edition
Design: Compact, impact-resistant casing. The electronic controller provides a high level of reliability. Triggering the setting process is separate from the widening drill process . Screwing the dummy rivet nut in with reduced force and automatic switch off . Screwing the threaded mandrel out with high torques . The electronic control monitors the adjusted setting stroke . The threaded mandrels and the stroke settings can be changed quickly and easily without tools . Furthermore, the devices have electronic temperature and overload protection . Fast setting speed and high setting force . Easy setting force setting via LED input field. The hanger is attached to the retractable head . Hand protection, a favourable centre of gravity for fatigue-free operation, removable mandrel collection holder and user-friendly handle .
Application: For aluminium and steel up to M12, for stainless steel up to M10.
Scope of delivery : Rechargeable blind rivet nut setting tool FireBird® Pro Gold, 3 threaded mandrels M6, M8, M10, 3 mouthpieces M6, M8, M10, without rapid-charge battery and without rapid charger, in box.