GESIPA

GESIPA Batt. blind rivet nut devFireBird Pro S Gold LBOXX

  • ERIKS:14427967
  • Manufacturer:4007081102551
Image 1
Rechargeable blind rivet nut setting device FireBird Pro Gold edition

Design: Compact, shock-resistant housing. High reliability is achieved by the electronic controller. Triggering the setting process is separate from the widening drill process. Screwing the dummy rivet nut in with reduced force and automatic switch off. Screwing the threaded mandrel out with high torques. The electronic control monitors the adjusted setting stroke. The threaded mandrels and the stroke settings can be changed quickly and easily without tools. Furthermore, the devices have electronic temperature and overload protection. Very fast setting speed and very high setting force. Simple force setting process via LED input field. The hanger is attached to the retractable head. Hand protection, a favourable centre of gravity for fatigue-free operation, removable mandrel collection holder and user-friendly handle.

Application: For aluminium and steel up to M12, for stainless steel up to M10.

Scope of delivery : Blind rivet nut device FireBird® Pro Gold, 3 threaded mandrels M6, M8, M10, 3 mouth pieces M6, M8, M10, quick-change battery 18.0 V/2.0 Ah, quick charger 12.0 V to 36.0 V, hexagon socket spanner, double open-ended spanner SW 24/27 mm, L-Boxx.
Save to list

€3,614.55/ pieceexcl. VAT

€4,373.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA