
€36.14/ pieceexcl. VAT
€43.73incl. VAT
132 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | VK |
Material | AISI 316 |
Norm | EN 14420-6 |
Code | VK |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3" |
Hose fitting type 2 | TW |
Connection termination 2 | Male VK |
Connection termination size 2 | DN80 |
Type of component | Quick Coupling |
€65.30/ pieceexcl. VAT
€79.01incl. VAT
102 In stock - Estimated delivery date 09/11/2026€24.32/ pieceexcl. VAT
€29.43incl. VAT
1144 In stock - Estimated delivery date 09/11/2026€71.06/ pieceexcl. VAT
€85.98incl. VAT
658 In stock - Estimated delivery date 09/11/2026€17.14/ pieceexcl. VAT
€20.74incl. VAT
31 In stock - Estimated delivery date 09/11/2026