
€19.66/ pieceexcl. VAT
€23.79incl. VAT
497 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | VK |
Material | AISI 316 |
Norm | EN 14420-6 |
Code | VK |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 2" |
Hose fitting type 2 | TW |
Connection termination 2 | Male VK |
Connection termination size 2 | DN50 |
Type of component | Quick Coupling |
€36.50/ pieceexcl. VAT
€44.17incl. VAT
242 In stock - Estimated delivery date 10/11/2026€14.63/ pieceexcl. VAT
€17.70incl. VAT
277 In stock - Estimated delivery date 10/11/2026€37.91/ pieceexcl. VAT
€45.87incl. VAT
14 In stock - Estimated delivery date 10/11/2026€18.14/ pieceexcl. VAT
€21.95incl. VAT
5 In stock - Estimated delivery date 10/11/2026