
€75.96/ pieceexcl. VAT
€91.91incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MK |
Material | Brass |
Norm | EN 14420-6 |
Code | MK |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3" |
Hose fitting type 2 | TW |
Connection termination 2 | Female MK |
Connection termination size 2 | DN80 |
Seal material 2 | NBR |
Type of component | Quick Coupling |
€44.50/ pieceexcl. VAT
€53.85incl. VAT
226 In stock - Estimated delivery date 09/11/2026€24.32/ pieceexcl. VAT
€29.43incl. VAT
1144 In stock - Estimated delivery date 09/11/2026€11.45/ pieceexcl. VAT
€13.85incl. VAT
112 In stock - Estimated delivery date 09/11/2026€35.42/ pieceexcl. VAT
€42.86incl. VAT
526 In stock - Estimated delivery date 09/11/2026