
€37.08/ pieceexcl. VAT
€44.87incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MK |
Material | Brass |
Norm | EN 14420-6 |
Code | MK |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 2" |
Hose fitting type 2 | TW |
Connection termination 2 | Female MK |
Connection termination size 2 | DN50 |
Seal material 2 | NBR |
Type of component | Quick Coupling |
€20.95/ pieceexcl. VAT
€25.35incl. VAT
2275 In stock - Estimated delivery date 09/11/2026€14.63/ pieceexcl. VAT
€17.70incl. VAT
277 In stock - Estimated delivery date 09/11/2026€6.19/ pieceexcl. VAT
€7.49incl. VAT
75 In stock - Estimated delivery date 09/11/2026€14.33/ pieceexcl. VAT
€17.34incl. VAT
113 In stock - Estimated delivery date 09/11/2026