Strapping machine, height-adjustable

  • ERIKS:23862006
  • Manufacturer:4030198171516
Image 1
Strapping machine, height adjustable

•     Strapping in seconds
The tape ends are cut using the hot-wedge procedure.
Automatic tape feed can be set.
Tape tension continuously variable.
•     Saves time and money
Straps all package sizes without adjustment, no changeover times.
The purchase pays for itself with just 20 shipment units.
•     Technical data
Mains power supply:    230 V.
Spool inner diameter:    200 mm.
Machine size:    approx. 910x582x745 mm.
Machine weight:    85 kg.
Performance:    2.5 s/strapping.
Tape tension max.:    65 kg.
Smallest package size:    60 mm.
Largest package size:    unlimited.
Tape width:    8–15 mm.

Save to list

€1,915.20/ pieceexcl. VAT

€2,317.39incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150