• Strapping in seconds
The tape ends are cut using the hot-wedge procedure.
Automatic tape feed can be set.
Tape tension continuously variable.
• Saves time and money
Straps all package sizes without adjustment, no changeover times.
The purchase pays for itself with just 20 shipment units.
• Technical data
Mains power supply: 230 V.
Spool inner diameter: 200 mm.
Machine size: approx. 910x582x745 mm.
Machine weight: 85 kg.
Performance: 2.5 s/strapping.
Tape tension max.: 65 kg.
Smallest package size: 60 mm.
Largest package size: unlimited.
Tape width: 8–15 mm.

| Product | Available | Priceexcl. VAT |
|---|---|---|
| Strapping machine, height-adjustable | €1,915.20/piece |