Steel tape strapping tool for tape width 16mm

  • ERIKS:23862030
  • Manufacturer:4030198691021
Image 1
Steel tape strapping device

•     Compact, with a high sealing strength
6 cuts in the steel seal guarantee a strong hold.
Extremely convenient when strapping heavy items (boxes, pallets, crates).
For tape width 16 mm and a thickness of max. 0.6 mm.
Type of fastener: sealing sleeve.
Tensioning method: using transport wheel.
Minimum mounting area: 200 mm.
Weight: 3.4 kg.

Save to list

€710.73/ pieceexcl. VAT

€859.98incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150