• Compact, with a high sealing strength
6 cuts in the steel seal guarantee a strong hold.
Extremely convenient when strapping heavy items (boxes, pallets, crates).
For tape width 16 mm and a thickness of max. 0.6 mm.
Type of fastener: sealing sleeve.
Tensioning method: using transport wheel.
Minimum mounting area: 200 mm.
Weight: 3.4 kg.

| Product | Available | Priceexcl. VAT |
|---|---|---|
| Steel tape strapping tool for tape width 16mm | €710.73/piece |